Add More Items
View All Quick Selects
Below you can add an image for 'cable ties' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Copper One-Hole Lug, 90 Degree Bend Long Barrel, Peep Hole, Max 35KV, Wire Size #6 Awg, 1/4 Inch Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,135.62
Per 100
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 500 Kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 87, Die Color Code Brown
$2,964.77
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 600 Kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 94, Die Color Code Green
$4,615.26
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 1/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Tan
$1,779.73
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 4/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 66H, Die Color Code White
$3,219.44
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 350 Kcmil Wire, 1/2 Inch Bolt Size, Tin Plated, Die Code 87, Die Color Code Brown
$4,053.42
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 600 Kcmil Wire, 5/8 Inch Bolt Size, Tin Plated, Die Code 106, Die Color Code Black
$8,364.00
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 1/0 Awg Wire, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 50, Die Color Code Tan
$4,515.91
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 250 Kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 71H, Die Color Code Red
$4,227.73
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 350 Kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Color Code Brown, Die Code 87H
$3,230.50
Type Cu Copper Splice, Long Barrel, 2 Inch Length, Max 35KV, Wire Size 1 STR, Tin Plated, Die Color Code Green
$1,016.20
Type Cu Copper Splice, Long Barrel, 2-1/8 Inch Length, Max 35KV, Wire Size 2/0 STR, Tin Plated, Die Color Code Black
$2,605.75
Type Cu Copper Splice, Long Barrel, 3-3/4 Inch Length, Max 35KV, Wire Size 400 Kcmil, Tin Plated, Die Color Code Blue
$6,049.65
Type Cu Copper Splice, Long Barrel, 1-3/4 Inch Length, Max 35KV, Wire Size 6 STR, Tin Plated, Die Color Code Blue
$630.70
Nylon Insulated Crimp-On Wire Joint Connector, Length .50 Inches, Base Diameter .93 Inches, Wire Range 2-#18 to 3-#12, Steel, Tin Plated
$101.44
Expanded Vinyl Insulated Butt Splice, Length 1.13 Inches, Width .25 Inches, Maximum Insulation Diameter .155, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated, 1, 000 Pack
$69.99
Deltec Cable Tie Without Double-Locking Head, Black Acetal For Temperatures Up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant, Length Of 15.24M (50 Foot) Reel, Width Of 12.7MM (0.5 Inch), Thickness Of 1.52MM (0.06 Inch), Tensile Strength Rating Of 1112 Newtons (250 Pounds), Can Be Cut to Any Desired Length
$9,925.28
Deltec Cable Tie Locking Head Only, Black Acetal For Temperatures Up to 85 Degrees Celsius (185 F), Length Of 21.59MM (0.85 Inches), Width Of 19.05MM (0.75 Inch), Height Of 12.57MM (0.495 Inch), Weather and Ultraviolet Resistant, 25 Pack
$118.12
3M™ 3C Bok Cold Shrink 3 Conductor Breakout Kit Allows You to Use 1 (Single) Conductor Accessories On 3 (Three) Conductor Cables. This Kit Offers Greater Flexibility For Medium Voltage Applications, Especially In Tight Spaces. It Facilitates Quick and Easy Installation Even In Confined Spaces Without The Use Of Special Tools.
$574.65
Each
$602.01
20
Popularity
Default